5669 Series Information
| Manufacturer Part Number | 56.OW69.1000C |
|---|---|
| Manufacturer | Dold |
| Product Series | 5669 |
| Family Series | Dold Relays, 5669 Series |
| Description | OW5669, 10VDC |
| Nominal Coil Voltage | 10 VDC |
| Coil Voltage | 8-16 VDC |
| Contacts | DPDT |
| Mounting | PCB, Thru-Hole |
| Termination | PCB Pin |
| Enclosure | Plastic |
| Number of Connections | 8 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Tin Oxide, Gold Plated |
| Current Rating | 8 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Comments | IP67 |
| Approvals | CSA, cUR, TUV, UR |
| Net Weight | 0.0419 lbs |
| Gross Weight | 0.0419 lbs |