Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5603-II

Brady Labels

5603-II

Brady Labels
B689 5603-II BLK/YEL BLANK STYLE II
Item Number
5603-II
MFG Item Number
57101
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
5603-II
B689 5603-II BLK/YEL BLANK STYLE II

Series Information

Specifications

Specifications
Manufacturer Part Number 57101
Manufacturer Brady
Family Series Brady Labels
Description Blank Pipe Marker with Arrow, 26 H x 12 W, Fits Pipes 2.5 Dia. Thru 7.875 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color Black
Background Color Yellow
Special Environment Type Outdoor Use
Label Height 1.25 "
Approvals ANSI, ASTM
Net Weight 0.1 lbs
Gross Weight 0.1 lbs