Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5603-O Brady Labels, B689 5603-O BLK/YEL BLANK STYLE O

MFG Item Number
56385

5603-O Brady Labels, B689 5603-O BLK/YEL BLANK STYLE O

MFG Item Number
56385
Item Number
5603-O
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
5603-O
B689 5603-O BLK/YEL BLANK STYLE O

Series Information

Specifications

Specifications
Manufacturer Part Number 56385
Manufacturer Brady
Family Series Brady Labels
Description Blank Pipe Marker with Arrow, 8 H x 5 W, Fits Pipes 0.5 Dia. Thru 1.375 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color Black
Background Color Yellow
Special Environment Type Outdoor Use
Label Height 0.5 "
Approvals ANSI, ASTM
Net Weight 0.02 lbs
Gross Weight 0.02 lbs