Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5606-50-L Fluke Sensors, PROBE, IMMERSION PRT, 50MM, -200 TO

MFG Item Number
3622882

5606-50-L Fluke Sensors, PROBE, IMMERSION PRT, 50MM, -200 TO

MFG Item Number
3622882
Item Number
5606-50-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
5606-50-L
PROBE, IMMERSION PRT, 50MM, -200 TO

Series Information

Specifications

Specifications
Manufacturer Part Number 3622882
Manufacturer Fluke
Family Series Fluke Sensors
Description PROBE, IMMERSION PRT, 50MM, -200 TO 160C
Input Type Probe
Output Style Mini Spade Lugs
Resistance 100 Ohms
Sensing Element Platinum
Operating Temperature -328-320 °F
Maximum Temperature 320 °F
Probe Length 2 "
Cable Length 96 "
Material 316 Stainless Steel
Approvals C-TICK, cCSAus, CE
Comments Accuracy ±0.06 °C
Net Weight 14.59 lbs
Gross Weight 14.59 lbs