560610
NVENT ERIFLEX Insulators, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

560610

NVENT ERIFLEX Insulators, DH Series

560610

NVENT ERIFLEX Insulators, DH Series
Insulating Spacer 45M5
Item Number
560610
MFG Item Number
DH45M5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Insulators, DH Series
Item #
560610
Insulating Spacer 45M5

DH Series Information

  • Distance Holder and Spacer
  • Male‑Female Allowing Stable Mounting
  • Electromechanical Applications

Specifications

Specifications
Manufacturer Part Number DH45M5
Manufacturer NVENT ERIFLEX
Product Series DH
Family Series NVENT ERIFLEX Insulators, DH Series
Description Insulating Spacer 45M5
Thread Size M5 x 0.8 mm
Height 1.8 "
AC Voltage 1,000 V
Net Weight 0.01 lbs
Gross Weight 0.01 lbs