560650
NVENT ERIFLEX Insulators, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

560650 NVENT ERIFLEX Insulators, DH Series, Insulating Spacer 120M5

MFG Item Number
DH120M5

560650 NVENT ERIFLEX Insulators, DH Series, Insulating Spacer 120M5

MFG Item Number
DH120M5
Item Number
560650
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Insulators, DH Series
Item #
560650
Insulating Spacer 120M5

DH Series Information

  • Distance Holder and Spacer
  • Male‑Female Allowing Stable Mounting
  • Electromechanical Applications

Specifications

Specifications
Manufacturer Part Number DH120M5
Manufacturer NVENT ERIFLEX
Product Series DH
Family Series NVENT ERIFLEX Insulators, DH Series
Description Insulating Spacer 120M5
Thread Size M5 x 0.8 mm
Height 4.7 "
AC Voltage 1,000 V
Net Weight 0.053 lbs
Gross Weight 0.053 lbs