560700
NVENT ERIFLEX Insulators, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
560700 NVENT ERIFLEX Insulators, DH Series, Insulating Spacer 30M6
MFG Item Number
DH30M6

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

560700 NVENT ERIFLEX Insulators, DH Series, Insulating Spacer 30M6

MFG Item Number
DH30M6
Item Number
560700
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Insulators, DH Series
Item #
560700
Insulating Spacer 30M6

DH Series Information

  • Distance Holder and Spacer
  • Male‑Female Allowing Stable Mounting
  • Electromechanical Applications

Specifications

Specifications
Manufacturer Part Number DH30M6
Manufacturer NVENT ERIFLEX
Product Series DH
Family Series NVENT ERIFLEX Insulators, DH Series
Description Insulating Spacer 30M6
Thread Size M6 x 1 mm
Height 1.2 "
AC Voltage 1,000 V
Net Weight 0.02 lbs
Gross Weight 0.02 lbs