Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5608-9-M Fluke Sensors, PROBE, SECON. PRT, 100 OHM (1/8 X 9

MFG Item Number
3057183

5608-9-M Fluke Sensors, PROBE, SECON. PRT, 100 OHM (1/8 X 9

MFG Item Number
3057183
Item Number
5608-9-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
5608-9-M
PROBE, SECON. PRT, 100 OHM (1/8 X 9

Series Information

Specifications

Specifications
Manufacturer Part Number 3057183
Manufacturer Fluke
Family Series Fluke Sensors
Description PROBE, SECON. PRT, 100 OHM (1/8 X 9 INCH)
Input Type Probe
Output Style Mini Banana Plugs
Resistance 100 Ohms
Sensing Element Platinum 4 Wire
Operating Temperature -325-932 °F
Maximum Temperature 932 °F
Probe Length 9 "
Cable Length 72 "
Length 9 "
Material InconelTM 600
Approvals C-TICK, cCSAus, CE
Net Weight 14.59 lbs
Gross Weight 14.59 lbs