Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NVENT ERIFLEX Circuit Breakers
560830
NVENT ERIFLEX Circuit Breakers
Cap Nuts with Brass Insert CAPNI6 -
MFG Item Number
CAP-CAPN16
This item cannot be canceled or returned
Description
Cap Nuts with Brass Insert CAPNI6 -
Specifications
Specifications
| Family Series |
NVENT ERIFLEX Circuit Breakers |
| Manufacturer |
NVENT ERIFLEX |
| Manufacturer Part Number |
CAP-CAPN16 |
| Description |
Cap Nuts with Brass Insert CAPNI6 - M6 |
| Accessory Type |
Cap |
| For Use With |
Ground System |
| Net Weight |
0.007 lbs |
| Gross Weight |
0.007 lbs |
560830
NVENT ERIFLEX Circuit Breakers