Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5609-15-B Fluke Sensors, PROBE, SECON. PRT, 100 OHM (1/4 X

MFG Item Number
3056642

5609-15-B Fluke Sensors, PROBE, SECON. PRT, 100 OHM (1/4 X

MFG Item Number
3056642
Item Number
5609-15-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
5609-15-B
PROBE, SECON. PRT, 100 OHM (1/4 X

Series Information

Specifications

Specifications
Manufacturer Part Number 3056642
Manufacturer Fluke
Family Series Fluke Sensors
Description PROBE, SECON. PRT, 100 OHM (1/4 X 15 INCH)
Input Type Probe
Output Style Bare Wire
Resistance 100 Ohms
Sensing Element Platinum 4 Wire
Operating Temperature -325-1,238 °F
Maximum Temperature 1,238 °F
Probe Length 15 "
Cable Length 72 "
Length 15 "
Material InconelTM 600
Approvals C-TICK, cCSAus, CE
Net Weight 14.59 lbs
Gross Weight 14.59 lbs