Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5609-300-P Fluke Sensors, PROBE, SECON. PRT, 100 OHM (6 X 300

MFG Item Number
3376803

5609-300-P Fluke Sensors, PROBE, SECON. PRT, 100 OHM (6 X 300

MFG Item Number
3376803
Item Number
5609-300-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
5609-300-P
PROBE, SECON. PRT, 100 OHM (6 X 300

Series Information

Specifications

Specifications
Manufacturer Part Number 3376803
Manufacturer Fluke
Family Series Fluke Sensors
Description PROBE, SECON. PRT, 100 OHM (6 X 300 MM)
Input Type Probe
Output Style INFO-CON for 1523 or 1524
Resistance 101 Ohms
Sensing Element Platinum 4 Wire
Operating Temperature -325-1,238 °F
Maximum Temperature 1,238 °F
Probe Length 300 mm
Cable Length 72 "
Length 300 mm
Material InconelTM 600
Approvals C-TICK, cCSAus, CE
Net Weight 14.59 lbs
Gross Weight 14.59 lbs