Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5609-9BND-M Fluke Sensors, PROBE, SECON. PRT, 100 OHM,9IN 90

MFG Item Number
3116096

5609-9BND-M Fluke Sensors, PROBE, SECON. PRT, 100 OHM,9IN 90

MFG Item Number
3116096
Item Number
5609-9BND-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
5609-9BND-M
PROBE, SECON. PRT, 100 OHM,9IN 90

Series Information

Specifications

Specifications
Manufacturer Part Number 3116096
Manufacturer Fluke
Family Series Fluke Sensors
Description PROBE, SECON. PRT, 100 OHM,9IN 90 DEG BEND
Input Type Probe
Output Style Mini Banana Plugs
Resistance 100 Ohms
Sensing Element Platinum 4 Wire
Operating Temperature -325-1,238 °F
Maximum Temperature 1,238 °F
Probe Length 500 mm
Cable Length 72 "
Length 500 mm
Material InconelTM 600
Approvals C-TICK, cCSAus, CE
Comments 90° Bend
Net Weight 14.59 lbs
Gross Weight 14.59 lbs