560L
Appleton Electrical Boxes, 3-1/4 Octagon Boxes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

560L Appleton Electrical Boxes, 3-1/4 Octagon Boxes Series, Hardware

MFG Item Number
560L

560L Appleton Electrical Boxes, 3-1/4 Octagon Boxes Series, Hardware

MFG Item Number
560L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, 3-1/4 Octagon Boxes Series
Item #
560L
Hardware

3-1/4 Octagon Boxes Series Information

Specifications

Specifications
Product Series 3-1/4 Octagon Boxes
Manufacturer Part Number 560L
Manufacturer Appleton
Family Series Appleton Electrical Boxes, 3-1/4 Octagon Boxes Series
Description Hardware
Box Type Box
Clamp Type CL-26
Capacity 11.9 Cubic "
Set Back None
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
TP260
TP260
Eaton's Crouse-Hinds series Electrical Boxes, CP Series