560R9W
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

560R9W

Bryant Electric Plugs & Receptacles

560R9W

Bryant Electric Plugs & Receptacles
Ps, Iec, Recp, 4P5W, 60A 120/208V,
MFG Item Number
560R9W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
560R9W
Ps, Iec, Recp, 4P5W, 60A 120/208V,

Series Information

Specifications

Specifications
Manufacturer Part Number 560R9W
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Ps, Iec, Recp, 4P5W, 60A 120/208V, W/T
Connection Type Receptacle
Connection Description Water Resistant
Current Rating 60 A
Voltage 120 V, 208 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.6 lbs