Series Information
| Manufacturer Part Number | 3376859 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Sensors |
| Description | PROBE, THERMISTOR 1/8X6 INCH SST |
| Input Type | Probe |
| Output Style | INFO-CON for 1523 or 1524 |
| Resistance | 10,000 Ohms |
| Operating Temperature | 32-212 °F |
| Maximum Temperature | 212 °F |
| Probe Length | 6 " |
| Length | 6 " |
| Material | Stainless Steel |
| Comments | Immersion Probe, Accuracy ±0.01 °C |
| Net Weight | 4.36 lbs |
| Gross Weight | 4.36 lbs |