Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5610-6-S Fluke Sensors, PROBE, THERMISTOR 1/8IN X 6IN

MFG Item Number
1652550

5610-6-S Fluke Sensors, PROBE, THERMISTOR 1/8IN X 6IN

MFG Item Number
1652550
Item Number
5610-6-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
5610-6-S
PROBE, THERMISTOR 1/8IN X 6IN

Series Information

Specifications

Specifications
Manufacturer Part Number 1652550
Manufacturer Fluke
Family Series Fluke Sensors
Description PROBE, THERMISTOR 1/8IN X 6IN STAINLESS
Input Type Probe
Output Style Spade Lugs
Resistance 10,000 Ohms
Operating Temperature 32-212 °F
Maximum Temperature 212 °F
Probe Length 6 "
Length 6 "
Material Stainless Steel
Comments Immersion Probe, Accuracy ±0.01 °C
Net Weight 0 lbs
Gross Weight 14.59 lbs