Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5610-9-P Fluke Sensors, PROBE, THERMISTOR 1/8X9 INCH SST

MFG Item Number
3376867

5610-9-P Fluke Sensors, PROBE, THERMISTOR 1/8X9 INCH SST

MFG Item Number
3376867
Item Number
5610-9-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
5610-9-P
PROBE, THERMISTOR 1/8X9 INCH SST

Series Information

Specifications

Specifications
Manufacturer Part Number 3376867
Manufacturer Fluke
Family Series Fluke Sensors
Description PROBE, THERMISTOR 1/8X9 INCH SST
Input Type Probe
Output Style INFO-CON for 1523 or 1524
Resistance 10,000 Ohms
Operating Temperature 32-212 °F
Maximum Temperature 212 °F
Probe Length 9 "
Length 9 "
Material Stainless Steel
Comments Immersion Probe, Accuracy ±0.01 °C
Net Weight 14.59 lbs
Gross Weight 14.59 lbs