561136
NVENT ERIFLEX Power Distribution Blocks, SBLL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

561136

NVENT ERIFLEX Power Distribution Blocks, SBLL Series

561136

NVENT ERIFLEX Power Distribution Blocks, SBLL Series
Power Terminal SBLL800
Item Number
561136
MFG Item Number
SBLL-800
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, SBLL Series
Item #
561136
Power Terminal SBLL800

SBLL Series Information

  • Tinned Copper Bar
  • Stud Connection
  • 250 MCM ~8 AWG
  • Halogen Free
The SBLL seriess has an adjustable transparent cover with visual inspection of wire and confirmation of connection. They can be clipped onto a din rail or mount to a panel with screwes. The SBLL series are short circuit protected up to 100KA.

Specifications

Specifications
Manufacturer Part Number SBLL-800
Manufacturer NVENT ERIFLEX
Product Series SBLL
Family Series NVENT ERIFLEX Power Distribution Blocks, SBLL Series
Description Power Terminal SBLL800
Number of Poles 1
AC Voltage 1,000 VAC
Current Rating 800 A
Number of Inputs per Pole 2
Number of Outputs per Pole 2
Electrical Connection Stud/Stud
Mounting DIN Rail/Panel Mount
Line Side Wire Range 500 kcmil-4 AWG
Output Wire Range 500 kcmil-4 AWG
Cover Included Yes
Protection Rating IP20
Color White
Approvals CSA, UL
Net Weight 1.76 lbs
Gross Weight 1.76 lbs