561140
NVENT ERIFLEX Power Distribution Blocks, SBLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

561140

NVENT ERIFLEX Power Distribution Blocks, SBLT Series

561140

NVENT ERIFLEX Power Distribution Blocks, SBLT Series
Power Terminal SBLT250
Item Number
561140
MFG Item Number
SBLT-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, SBLT Series
Item #
561140
Power Terminal SBLT250

SBLT Series Information

  • Tinned Copper Block : Copper or Aluminum Cables
  • Visual inspection of wire and confirmation of connection
  • Quick connection with studs or tunnel
  • Easy connection on ERIFLEX® FLEXIBAR or Cable
  • Adjustable transparent cover
  • Halogen Free
  • Self extinguishing: UL94 V‑0
  • Easy fixing: clip on din rail with end cap or mount to panel with screws
  • Short Circuit Rated up to 100 KA ‑ See UL® file E198301
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number SBLT-250
Manufacturer NVENT ERIFLEX
Product Series SBLT
Family Series NVENT ERIFLEX Power Distribution Blocks, SBLT Series
Description Power Terminal SBLT250
Number of Poles 1
AC Voltage 1,000 VAC
Current Rating 300 A
Number of Inputs per Pole 1
Number of Outputs per Pole 2
Electrical Connection Box Lug/Stud
Mounting DIN Rail/Panel Mount
Line Side Wire Range 1/0-8 AWG
Output Wire Range 1/0-8 AWG
Cover Included Yes
Protection Rating IP20
Color White
Approvals CE, UL
Net Weight 0.605 lbs
Gross Weight 0.715 lbs