Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
561144 NVENT ERIFLEX Power Distribution Blocks, SBLT Series, Power Terminal SBLT500
561144 NVENT ERIFLEX Power Distribution Blocks, SBLT Series, Power Terminal SBLT500
This item cannot be canceled or returned
Description
Power Distribution Blocks, SBLT Series
- Tinned Copper Block : Copper or Aluminum Cables
- Visual inspection of wire and confirmation of connection
- Quick connection with studs or tunnel
- Easy connection on ERIFLEX® FLEXIBAR or Cable
- Adjustable transparent cover
- Halogen Free
- Self extinguishing: UL94 V‑0
- Easy fixing: clip on din rail with end cap or mount to panel with screws
- Short Circuit Rated up to 100 KA ‑ See UL® file E198301
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
SBLT-500 |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
SBLT |
| Family Series |
NVENT ERIFLEX Power Distribution Blocks, SBLT Series |
| Description |
Power Terminal SBLT500 |
| Number of Poles |
1 |
| AC Voltage |
1,000 VAC |
| Current Rating |
500 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Box Lug/Stud |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
250 kcmil-6 AWG |
| Output Wire Range |
250 kcmil-6 AWG |
| Cover Included |
Yes |
| Protection Rating |
IP20 |
| Color |
White |
| Approvals |
CE, UL |
| Net Weight |
1.32 lbs |
| Gross Weight |
1.445 lbs |
561144
NVENT ERIFLEX Power Distribution Blocks, SBLT Series