561145
NVENT ERIFLEX Power Distribution Blocks, SBTT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

561145

NVENT ERIFLEX Power Distribution Blocks, SBTT Series

561145

NVENT ERIFLEX Power Distribution Blocks, SBTT Series
Power Terminal SBTT500
Item Number
561145
MFG Item Number
SBTT-500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, SBTT Series
Item #
561145
Power Terminal SBTT500

SBTT Series Information

  • Tinned Copper Block : Copper or Aluminum Cables
  • Visual inspection of wire and confirmation of connection
  • Quick connection with studs or tunnel
  • Easy connection on ERIFLEX® FLEXIBAR or Cable
  • Adjustable transparent cover
  • Halogen Free
  • Self extinguishing: UL94 V‑0
  • Easy fixing: clip on din rail with end cap or mount to panel with screws
  • Short Circuit Rated up to 100 KA
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number SBTT-500
Manufacturer NVENT ERIFLEX
Product Series SBTT
Family Series NVENT ERIFLEX Power Distribution Blocks, SBTT Series
Description Power Terminal SBTT500
Number of Poles 1
AC Voltage 1,000 VAC
Current Rating 500 A
Number of Inputs per Pole 2
Number of Outputs per Pole 2
Electrical Connection Box Lug/Box Lug
Mounting DIN Rail/Panel Mount
Line Side Wire Range 250 kcmil-6 AWG
Output Wire Range 250 kcmil-6 AWG
Cover Included Yes
Protection Rating IP20
Color White
Approvals CE, UL
Net Weight 1.325 lbs
Gross Weight 1.47 lbs