Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
561151 NVENT ERIFLEX Power Distribution Blocks, SB Series, Splicer Block, 1-P, 200A, Box/Box,
561151 NVENT ERIFLEX Power Distribution Blocks, SB Series, Splicer Block, 1-P, 200A, Box/Box,
Description
Power Distribution Blocks, SB Series
Splicer Block, 1-P, 200A, Box/Box,
- Tinned Copper Block: Copper or Aluminum Cables
- Visual inspection of wire and confirmation of connection
- Halogen Free
- IP 20 UL® Finger Safe
- 95% Fill Ratio
- Self extinguishing: UL94 V‑0
- Easy fixing: clip on din rail or mount to panel with screws
- Short Circuit Rated up to 100 KA ‑ See UL file E198301
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
SB160 |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
SB |
| Family Series |
NVENT ERIFLEX Power Distribution Blocks, SB Series |
| Description |
Splicer Block, 1-P, 200A, Box/Box, Line:(1)3/0 Max, Load: (1)3/0 Max, 100KAIC, SB160, DIN Mnt, Interlockin |
| Number of Poles |
1 |
| AC Voltage |
1,000 VAC |
| Current Rating |
200 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
3/0 AWG |
| Output Wire Range |
3/0 AWG |
| Cover Included |
Yes |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
GOST, UR |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.48 lbs |
561151
NVENT ERIFLEX Power Distribution Blocks, SB Series