561158
NVENT ERIFLEX Power Distribution Blocks, SB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

561158 NVENT ERIFLEX Power Distribution Blocks, SB Series, Splicer Block, 1-P, 150A, Box/Box,

MFG Item Number
SB125

561158 NVENT ERIFLEX Power Distribution Blocks, SB Series, Splicer Block, 1-P, 150A, Box/Box,

MFG Item Number
SB125
Item Number
561158
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, SB Series
Item #
561158
Splicer Block, 1-P, 150A, Box/Box,

SB Series Information

  • Tinned Copper Block: Copper or Aluminum Cables
  • Visual inspection of wire and confirmation of connection
  • Halogen Free
  • IP 20 UL® Finger Safe
  • 95% Fill Ratio
  • Self extinguishing: UL94 V‑0
  • Easy fixing: clip on din rail or mount to panel with screws
  • Short Circuit Rated up to 100 KA ‑ See UL file E198301
  • RoHS Compliant

Videos

Specifications

Specifications
Manufacturer Part Number SB125
Manufacturer NVENT ERIFLEX
Product Series SB
Family Series NVENT ERIFLEX Power Distribution Blocks, SB Series
Description Splicer Block, 1-P, 150A, Box/Box, Line:(1)1/0 Max, Load: (1)1/0 Max, 100KAIC, SB125, DIN Mnt, Interlockin
Number of Poles 1
AC Voltage 1,250 VAC
Current Rating 150 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Electrical Connection Box Lug/Box Lug
Mounting DIN Rail/Panel Mount
Line Side Wire Range 1/0 AWG
Output Wire Range 1/0 AWG
Cover Included Yes
Protection Rating IP20
Color Gray
Approvals GOST, UR
Net Weight 0.17 lbs
Gross Weight 0.195 lbs