561167
NVENT ERIFLEX Power Distribution Blocks, SB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

561167

NVENT ERIFLEX Power Distribution Blocks, SB Series

561167

NVENT ERIFLEX Power Distribution Blocks, SB Series
POWER BLOCK SBF2C 400AL
Item Number
561167
MFG Item Number
SBF2C400AL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, SB Series
Item #
561167
POWER BLOCK SBF2C 400AL

SB Series Information

  • Tinned Copper Block: Copper or Aluminum Cables
  • Visual inspection of wire and confirmation of connection
  • Halogen Free
  • IP 20 UL® Finger Safe
  • 95% Fill Ratio
  • Self extinguishing: UL94 V‑0
  • Easy fixing: clip on din rail or mount to panel with screws
  • Short Circuit Rated up to 100 KA ‑ See UL file E198301
  • RoHS Compliant

Videos

Specifications

Specifications
Manufacturer Part Number SBF2C400AL
Manufacturer NVENT ERIFLEX
Product Series SB
Family Series NVENT ERIFLEX Power Distribution Blocks, SB Series
Description POWER BLOCK SBF2C 400AL
Number of Poles 1
AC Voltage 1,000 VAC
Current Rating 335 A
Number of Inputs per Pole 1
Number of Outputs per Pole 2
Electrical Connection Box Lug/Box Lug
Mounting DIN Rail/Panel Mount
Line Side Wire Range Erico Flexibar
Output Wire Range 2 AWG-250 kcmil
Cover Included Yes
Composition Thermoplastic
Protection Rating IP20
Color Gray
Approvals CE, cURus
Net Weight 0.74 lbs
Gross Weight 0.815 lbs