Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NVENT ERIFLEX Power Distribution Blocks, SB Series
561169
NVENT ERIFLEX Power Distribution Blocks, SB Series
This item cannot be canceled or returned
Description
Power Distribution Blocks, SB Series
- Tinned Copper Block: Copper or Aluminum Cables
- Visual inspection of wire and confirmation of connection
- Halogen Free
- IP 20 UL® Finger Safe
- 95% Fill Ratio
- Self extinguishing: UL94 V‑0
- Easy fixing: clip on din rail or mount to panel with screws
- Short Circuit Rated up to 100 KA ‑ See UL file E198301
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
SBF630AL |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
SB |
| Family Series |
NVENT ERIFLEX Power Distribution Blocks, SB Series |
| Description |
POWER BLOCK SBF 630AL |
| Number of Poles |
1 |
| AC Voltage |
1,000 VAC |
| Current Rating |
490 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
Erico Flexibar |
| Output Wire Range |
400-1,000 kcmil |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
CE, cURus |
| Net Weight |
1.41 lbs |
| Gross Weight |
1.41 lbs |
561169
NVENT ERIFLEX Power Distribution Blocks, SB Series