Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5611A-11-D Fluke Sensors, PROBE, BARE THERMISTOR

MFG Item Number
2739937

5611A-11-D Fluke Sensors, PROBE, BARE THERMISTOR

MFG Item Number
2739937
Item Number
5611A-11-D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
5611A-11-D
PROBE, BARE THERMISTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 2739937
Manufacturer Fluke
Family Series Fluke Sensors
Description PROBE, BARE THERMISTOR
Input Type Probe
Output Style 5-pin DIN for Tweener Themometers
Resistance 10,000 Ohms
Operating Temperature 32-212 °F
Maximum Temperature 212 °F
Probe Length 11 "
Length 11 "
Comments Silicone-Bead Probe, Accuracy ±0.01 °C
Net Weight 3.42 lbs
Gross Weight 3.42 lbs