Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5611A-11-S Fluke Sensors, PROBE, BARE THERMISTOR

MFG Item Number
2739981

5611A-11-S Fluke Sensors, PROBE, BARE THERMISTOR

MFG Item Number
2739981
Item Number
5611A-11-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
5611A-11-S
PROBE, BARE THERMISTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 2739981
Manufacturer Fluke
Family Series Fluke Sensors
Description PROBE, BARE THERMISTOR
Input Type Probe
Output Style Spade Lugs
Resistance 10,000 Ohms
Operating Temperature 32-212 °F
Maximum Temperature 212 °F
Probe Length 11 "
Length 11 "
Comments Silicone-Bead Probe, Accuracy ±0.01 °C
Net Weight 3.42 lbs
Gross Weight 3.42 lbs