Series Information
| Manufacturer Part Number | 2740023 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Sensors |
| Description | PROBE, BARE THERMISTOR - TEFLON |
| Input Type | Probe |
| Output Style | 5-pin DIN for Tweener Themometers |
| Insulation Material | Teflon |
| Resistance | 10,000 Ohms |
| Operating Temperature | 32-212 °F |
| Maximum Temperature | 212 °F |
| Probe Length | 11 " |
| Cable Length | 240 " |
| Length | 11 " |
| Material | Teflon |
| Comments | Teflon Probe, Accuracy ±0.01 °C |
| Net Weight | 3.42 lbs |
| Gross Weight | 3.42 lbs |