Series Information
| Manufacturer Part Number | 3055373 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Sensors |
| Description | PROBE, SECON. PRT, 100 OHM (3/16 X 9 INCH) |
| Input Type | Probe |
| Output Style | INFO-CON for 914X |
| Insulation Material | Teflon |
| Resistance | 100 Ohms |
| Sensing Element | Platinum |
| Operating Temperature | -328-788 °F |
| Maximum Temperature | 788 °F |
| Probe Length | 9 " |
| Cable Length | 72 " |
| Length | 9 " |
| Material | InconelTM 600 |
| Approvals | CE |
| Comments | Accuracy ±0.013 °C |
| Net Weight | 11.97 lbs |
| Gross Weight | 11.97 lbs |