561780

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

561780 NVENT ERIFLEX Insulators, Metallic Spacer M6 X 30

MFG Item Number
DMH-M6X30

561780 NVENT ERIFLEX Insulators, Metallic Spacer M6 X 30

MFG Item Number
DMH-M6X30
Item Number
561780
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Insulators, Series
Item #
561780
Metallic Spacer M6 X 30

Series Information

Specifications

Specifications
Manufacturer Part Number DMH-M6X30
Manufacturer NVENT ERIFLEX
Family Series NVENT ERIFLEX Insulators
Description Metallic Spacer M6 X 30
Height 1.18 "
AC Voltage 1,000 V
Net Weight 0.04 lbs
Gross Weight 0.04 lbs