Series Information
| Manufacturer Part Number | 3003331 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Sensors |
| Description | PROBE, SECON. PRT, 6 X 1/8 INCH OD |
| Input Type | Probe |
| Output Style | 5-pin DIN for Tweener Themometers |
| Insulation Material | Teflon |
| Resistance | 100 Ohms |
| Operating Temperature | -328-932 °F |
| Maximum Temperature | 932 °F |
| Probe Length | 6 " |
| Cable Length | 72 " |
| Length | 6 " |
| Material | 316 Stainless Steel |
| Approvals | C-TICK, cCSAus, CE |
| Comments | Accuracy ±0.05 °C |
| Net Weight | 14.59 lbs |
| Gross Weight | 14.59 lbs |