Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5618B-9-L Fluke Sensors, PROBE, SECON. PRT, 9 X 1/8 INCH OD

MFG Item Number
3003456

5618B-9-L Fluke Sensors, PROBE, SECON. PRT, 9 X 1/8 INCH OD

MFG Item Number
3003456
Item Number
5618B-9-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
5618B-9-L
PROBE, SECON. PRT, 9 X 1/8 INCH OD

Series Information

Specifications

Specifications
Manufacturer Part Number 3003456
Manufacturer Fluke
Family Series Fluke Sensors
Description PROBE, SECON. PRT, 9 X 1/8 INCH OD
Input Type Probe
Output Style Mini Spade Lugs
Insulation Material Teflon
Resistance 100 Ohms
Operating Temperature -328-932 °F
Maximum Temperature 932 °F
Probe Length 9 "
Cable Length 72 "
Length 9 "
Material 316 Stainless Steel
Approvals C-TICK, cCSAus, CE
Comments Accuracy ±0.05 °C
Net Weight 14.59 lbs
Gross Weight 14.59 lbs