561LDJB
Appleton Electrical Boxes, 4 in Octagon Boxes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

561LDJB Appleton Electrical Boxes, 4 in Octagon Boxes Series, Hardware

MFG Item Number
561LDJB

561LDJB Appleton Electrical Boxes, 4 in Octagon Boxes Series, Hardware

MFG Item Number
561LDJB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, 4 in Octagon Boxes Series
Item #
561LDJB
Hardware

4 in Octagon Boxes Series Information

Appleton and O‑Z/Gedney metallic 4" octagon boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Specifications

Specifications
Product Series 4 in Octagon Boxes
Manufacturer Part Number 561LDJB
Manufacturer Appleton
Family Series Appleton Electrical Boxes, 4 in Octagon Boxes Series
Description Hardware
Box Type Box
Clamp Type CL-26
Capacity 21.5 Cubic "
Bracket Side Mount w/ Set Up Hook
Set Back 1 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
TP318
TP318
Eaton's Crouse-Hinds series Electrical Boxes, CP Series