Series Information
| Manufacturer Part Number | 1653480 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Sensors |
| Description | PROBE, FAST RESPONSE PRT, 1.0 MM DIA. |
| Input Type | Probe |
| Output Style | 5-pin DIN for Tweener Themometers |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 4 Wire |
| Operating Temperature | -328-662 °F |
| Maximum Temperature | 662 °F |
| Probe Length | 4 " |
| Cable Length | 78 " |
| Length | 4 " |
| Material | 316 Stainless Steel |
| Comments | Fast Response, Accuracy ±0.09 °C |
| Net Weight | 14.59 lbs |
| Gross Weight | 14.59 lbs |