Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5622-10-J Fluke Sensors, PROBE, FAST RESPONSE PRT, 1.0 MM

MFG Item Number
1653521

5622-10-J Fluke Sensors, PROBE, FAST RESPONSE PRT, 1.0 MM

MFG Item Number
1653521
Item Number
5622-10-J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
5622-10-J
PROBE, FAST RESPONSE PRT, 1.0 MM

Series Information

Specifications

Specifications
Manufacturer Part Number 1653521
Manufacturer Fluke
Family Series Fluke Sensors
Description PROBE, FAST RESPONSE PRT, 1.0 MM DIA.
Input Type Probe
Output Style Banana Plugs
Resistance 100 Ohms
Sensing Element Platinum 4 Wire
Operating Temperature -328-662 °F
Maximum Temperature 662 °F
Probe Length 4 "
Cable Length 78 "
Length 4 "
Material 316 Stainless Steel
Comments Fast Response, Accuracy ±0.09 °C
Net Weight 21.61 lbs
Gross Weight 21.61 lbs