Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5622-32-B Fluke Sensors, PROBE, FAST RESPONSE PRT, 3.2MM DIA.

MFG Item Number
1653657

5622-32-B Fluke Sensors, PROBE, FAST RESPONSE PRT, 3.2MM DIA.

MFG Item Number
1653657
Item Number
5622-32-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
5622-32-B
PROBE, FAST RESPONSE PRT, 3.2MM DIA.

Series Information

Specifications

Specifications
Manufacturer Part Number 1653657
Manufacturer Fluke
Family Series Fluke Sensors
Description PROBE, FAST RESPONSE PRT, 3.2MM DIA.
Input Type Probe
Output Style Bare Wire
Resistance 100 Ohms
Sensing Element Platinum 4 Wire
Operating Temperature -328-662 °F
Maximum Temperature 662 °F
Probe Length 8 "
Cable Length 78 "
Length 8 "
Material 316 Stainless Steel
Comments Fast Response, Accuracy ±0.04 °C
Net Weight 14.59 lbs
Gross Weight 14.59 lbs