Series Information
| Manufacturer Part Number | 3377037 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Sensors |
| Description | PRT, FAST RESPONSE, 3.2 MM DIA, 100 OHM |
| Input Type | Probe |
| Output Style | INFO-CON for 1523 or 1524 |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 4 Wire |
| Operating Temperature | -328-662 °F |
| Maximum Temperature | 662 °F |
| Probe Length | 8 " |
| Cable Length | 78 " |
| Length | 8 " |
| Material | 316 Stainless Steel |
| Comments | Fast Response, Accuracy ±0.04 °C |
| Net Weight | 21.61 lbs |
| Gross Weight | 21.61 lbs |