Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Cube20 Series
56220
Murrelektronik I/O Modules, Cube20 Series
This item cannot be canceled or returned
Description
I/O Modules, Cube20 Series
Cube20 Series Information
Specifications
Specifications
| Manufacturer Part Number |
56220 |
| Manufacturer |
Murrelektronik |
| Product Series |
Cube20 |
| Family Series |
Murrelektronik I/O Modules, Cube20 Series |
| Description |
Cube20 Ao4 U/I |
| Signal Type |
Analog Input |
| Connection Type |
Spring Clamp |
| Device Type |
I/O Module |
| Protection Rating |
IP20 |
| Approvals |
cULus |
| Net Weight |
0.4189 lbs |
| Gross Weight |
0.4189 lbs |
56220
Murrelektronik I/O Modules, Cube20 Series