Series Information
| Manufacturer Part Number | 3003488 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Sensors |
| Description | PROBE, INDUSTRIAL PRT, 1/4 X 6 INCH, FREEZER |
| Input Type | Probe |
| Output Style | Bare Wire |
| Insulation Material | Teflon |
| Resistance | 100 Ohms |
| Operating Temperature | -328-312.8 °F |
| Maximum Temperature | 312.8 °F |
| Probe Length | 6 " |
| Cable Length | 240 " |
| Length | 6 " |
| Material | InconelTM 600 |
| Approvals | C-TICK, cCSAus, CE |
| Comments | Freezer Probe, Accuracy ±0.05 °C |
| Net Weight | 21.61 lbs |
| Gross Weight | 21.61 lbs |