Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5625-II Brady Labels, B689 5625-II WHT/BLU STYLE II

MFG Item Number
92656

5625-II Brady Labels, B689 5625-II WHT/BLU STYLE II

MFG Item Number
92656
Item Number
5625-II
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
5625-II
B689 5625-II WHT/BLU STYLE II

Series Information

Specifications

Specifications
Manufacturer Part Number 92656
Manufacturer Brady
Family Series Brady Labels
Description AIR Pipe Marker, 26 H x 12 W, Fits Pipes 2.5 Dia. Thru 7.875 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color White
Background Color Blue
Special Environment Type Outdoor Use
Label Height 1.25 "
Language English
Legend Air
Approvals ANSI
Net Weight 0.1 lbs
Gross Weight 0.1 lbs