Series Information
| Manufacturer Part Number | 2452044 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Sensors |
| Description | PROBE, SEC. PRT, 100 OHM, 1/4 IN X 20 IN |
| Input Type | Probe |
| Output Style | Mini Banana Plugs |
| Resistance | 100 Ohms |
| Sensing Element | Platinum |
| Operating Temperature | -328-1,221.8 °F |
| Maximum Temperature | 1,221.8 °F |
| Probe Length | 20 " |
| Cable Length | 78 " |
| Length | 20 " |
| Material | InconelTM 600 |
| Approvals | C-TICK, cCSAus, CE |
| Comments | Accuracy ±0.014 °C |
| Net Weight | 33.02 lbs |
| Gross Weight | 33.02 lbs |