Series Information
| Manufacturer Part Number | 3055519 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Sensors |
| Description | PROBE, RTD INDUSTRIAL 6 X 3/16 INCH OD |
| Input Type | Probe |
| Output Style | INFO-CON for 914X |
| Insulation Material | Teflon |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 4 Wire |
| Operating Temperature | -328-788 °F |
| Maximum Temperature | 788 °F |
| Probe Length | 6 " |
| Length | 6 " |
| Material | 316 Stainless Steel |
| Approvals | C-TICK, cCSAus, CE |
| Comments | Accuracy ±0.025 °C |
| Net Weight | 21.91 lbs |
| Gross Weight | 21.91 lbs |