Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NVENT ERIFLEX Power Distribution Blocks, TR Series
563170
NVENT ERIFLEX Power Distribution Blocks, TR Series
This item cannot be canceled or returned
Description
Power Distribution Blocks, TR Series
- A Complete Range from 125 A to 630 A
- Transparent Protection Cover
- Large Accessibility for Wiring
Specifications
Specifications
| Manufacturer Part Number |
TR-250A |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
TR |
| Family Series |
NVENT ERIFLEX Power Distribution Blocks, TR Series |
| Description |
Distribution Kit TR 250A |
| Number of Poles |
4 |
| AC Voltage |
630 VAC |
| Current Rating |
250 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
4 |
| Electrical Connection |
Stud/Tapped Hole |
| Mounting |
DIN Rail/Panel Mount |
| Output Wire Range |
10-2 AWG |
| Cover Included |
Yes |
| Composition |
Polyamide |
| Color |
Black |
| Approvals |
CE, EAC |
| Net Weight |
2.87 lbs |
| Gross Weight |
2.87 lbs |
563170
NVENT ERIFLEX Power Distribution Blocks, TR Series