Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
563200 NVENT ERIFLEX Power Distribution Blocks, TD Series, Distribution Block, TD160A
563200 NVENT ERIFLEX Power Distribution Blocks, TD Series, Distribution Block, TD160A
This item cannot be canceled or returned
Description
Power Distribution Blocks, TD Series
Distribution Block, TD160A
Mount with DIN Rail Clips or Screw to Panel Two and Four Pole Configurations 125A and 160A Neutral Bars IEC 60947‑7‑1 Compliant RoHS Compliant Erico power distribution blocks feature a compact design with multiple mounting options. Large end terminals, insulating screens between rows, and a transparent cover provide safe connections and visual clarity.
Specifications
Specifications
Manufacturer Part Number
TD-160A
Manufacturer
NVENT ERIFLEX
Product Series
TD
Family Series
NVENT ERIFLEX Power Distribution Blocks, TD Series
Description
Distribution Block, TD160A
Number of Poles
4
AC Voltage
690 VAC
Current Rating
160 A
Number of Inputs per Pole
1
Number of Outputs per Pole
11
Electrical Connection
Box Lug/Box Lug
Mounting
DIN Rail/Panel Mount
Line Side Wire Range
1/0-8 AWG
Output Wire Range
(3) 1-8 AWG, (7) 6-14 AWG, (1) 10-14 AWG
Cover Included
Yes
Composition
Thermoplastic
Color
Gray
Approvals
CE, IEC
Net Weight
1.34 lbs
Gross Weight
1.77 lbs
563200
NVENT ERIFLEX Power Distribution Blocks, TD Series