563380
NVENT ERIFLEX Grounding, MBJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

563380

NVENT ERIFLEX Grounding, MBJ Series

563380

NVENT ERIFLEX Grounding, MBJ Series
Ground Strap, 250A Max, 300mm Long,
Item Number
563380
MFG Item Number
MBJ50-300-6
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, MBJ Series
Item #
563380
Ground Strap, 250A Max, 300mm Long,

MBJ Series Information

  • Excellent Electrical Contact
  • Good Resistance to Vibration and Fatigue
  • Recommended for EMI Protection
  • Excellent Tensile Strength
  • Tinned Electrolytic Copper 0.15mm Wire

Videos

Specifications

Specifications
Manufacturer Part Number MBJ50-300-6
Manufacturer NVENT ERIFLEX
Product Series MBJ
Family Series NVENT ERIFLEX Grounding, MBJ Series
Description Ground Strap, 250A Max, 300mm Long, 6.5mm Diameter Hole, MBJ 50-300-6
Hole Size 0.256 "
Thickness 0.098 "
Length 11.81 "
Width 1.102 "
Current Rating 250 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.36 lbs
Gross Weight 0.36 lbs