563480
NVENT ERIFLEX Grounding, MBJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

563480 NVENT ERIFLEX Grounding, MBJ Series, Ground Strap, 290A Max, 300mm Long,

MFG Item Number
MBJ70-300-22

563480 NVENT ERIFLEX Grounding, MBJ Series, Ground Strap, 290A Max, 300mm Long,

MFG Item Number
MBJ70-300-22
Item Number
563480
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, MBJ Series
Item #
563480
Ground Strap, 290A Max, 300mm Long,

MBJ Series Information

  • Excellent Electrical Contact
  • Good Resistance to Vibration and Fatigue
  • Recommended for EMI Protection
  • Excellent Tensile Strength
  • Tinned Electrolytic Copper 0.15mm Wire

Videos

Specifications

Specifications
Manufacturer Part Number MBJ70-300-22
Manufacturer NVENT ERIFLEX
Product Series MBJ
Family Series NVENT ERIFLEX Grounding, MBJ Series
Description Ground Strap, 290A Max, 300mm Long, 22.5mm Diameter Hole, MBJ 70-300-22
Hole Size 0.886 "
Thickness 0.138 "
Length 11.81 "
Width 1.575 "
Current Rating 290 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.76 lbs
Gross Weight 0.76 lbs