563616
NVENT ERIFLEX Grounding, MBJYG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

563616

NVENT ERIFLEX Grounding, MBJYG Series

563616

NVENT ERIFLEX Grounding, MBJYG Series
Earth Braid yellow/green insulation
Item Number
563616
MFG Item Number
MBJYG16-300-8
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Grounding, MBJYG Series
Item #
563616
Earth Braid yellow/green insulation

MBJYG Series Information

MBJYG Grounding and Bonding Braids are a reliable and convenient ground solution for applications that require flexibility and durability. Designed with halogen‑free and flame retardant Yellow Green insulation, MBJYG braids are made with tinned copper ground braids and solid palms that are ready to install without any additional cutting, stripping, crimping, or punching. MBJYG braids also do not require the addition of tin or crimped lugs and the proprietary manufacturing process helps optimize the electrical contact between each wire and helps eliminate moisture issues in the palms, helping prevent corrosion and extend the useful life of the braid.

Specifications

Specifications
Manufacturer Part Number MBJYG16-300-8
Manufacturer NVENT ERIFLEX
Product Series MBJYG
Family Series NVENT ERIFLEX Grounding, MBJYG Series
Description Earth Braid yellow/green insulation MBJYG 16-300-8
Hole Size 0.335 "
Thickness 0.059 "
Length 11.81 "
Width 0.591 "
Insulated Yes
Material Tinned Copper
Approvals CE, cULus
Comments Yellow/Green Insulation
Net Weight 0.115 lbs
Gross Weight 0.115 lbs