563720
NVENT ERIFLEX Power Distribution Blocks, BD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

563720 NVENT ERIFLEX Power Distribution Blocks, BD Series, Distribution Block, 2-P, 2x17-Term,

MFG Item Number
BD-40A

563720 NVENT ERIFLEX Power Distribution Blocks, BD Series, Distribution Block, 2-P, 2x17-Term,

MFG Item Number
BD-40A
Item Number
563720
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, BD Series
Item #
563720
Distribution Block, 2-P, 2x17-Term,

BD Series Information

  • Mount with DIN Rail Clips or Screw to Panel
  • Two and Four Pole Configurations
  • 125A and 160A Neutral Bars
  • IEC 60947‑7‑1 Compliant
  • RoHS Compliant
Erico power distribution blocks feature a compact design with multiple mounting options. Large end terminals, insulating screens between rows, and a transparent cover provide safe connections and visual clarity.


Specifications

Specifications
Manufacturer Part Number BD-40A
Manufacturer NVENT ERIFLEX
Product Series BD
Family Series NVENT ERIFLEX Power Distribution Blocks, BD Series
Description Distribution Block, 2-P, 2x17-Term, BD40A, 22KAIC Max, 500VAC/DC Max, 40A, EN60947-7-1
Number of Poles 2
AC Voltage 500 VAC
Current Rating 40 A
Number of Inputs per Pole 2
Number of Outputs per Pole 15
Electrical Connection Box Lug/Box Lug
Mounting DIN Rail/Panel Mount
Line Side Wire Range 6-10 AWG
Output Wire Range 12-16 AWG
Cover Included Yes
Composition Thermoplastic
Color Gray
Approvals CE, IEC
Net Weight 0.475 lbs
Gross Weight 0.53 lbs