563820
NVENT ERIFLEX Power Distribution Blocks, TD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
563820 NVENT ERIFLEX Power Distribution Blocks, TD Series, Distribution Block, TD100/125A
MFG Item Number
TD-100-125A

563820 NVENT ERIFLEX Power Distribution Blocks, TD Series, Distribution Block, TD100/125A

MFG Item Number
TD-100-125A
Item Number
563820
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, TD Series
Item #
563820
Distribution Block, TD100/125A

TD Series Information

  • Mount with DIN Rail Clips or Screw to Panel
  • Two and Four Pole Configurations
  • 125A and 160A Neutral Bars
  • IEC 60947‑7‑1 Compliant
  • RoHS Compliant
Erico power distribution blocks feature a compact design with multiple mounting options. Large end terminals, insulating screens between rows, and a transparent cover provide safe connections and visual clarity.


Specifications

Specifications
Manufacturer Part Number TD-100-125A
Manufacturer NVENT ERIFLEX
Product Series TD
Family Series NVENT ERIFLEX Power Distribution Blocks, TD Series
Description Distribution Block, TD100/125A
Number of Poles 4
AC Voltage 690 VAC
Current Rating 125 A
Number of Inputs per Pole 1
Number of Outputs per Pole 6
Electrical Connection Box Lug/Box Lug
Mounting DIN Rail/Panel Mount
Line Side Wire Range 1-8 AWG
Output Wire Range (5) 6-14 AWG, (1) 4-8 AWG
Cover Included Yes
Composition Thermoplastic
Color Gray
Approvals CE, IEC
Net Weight 0.73 lbs
Gross Weight 0.809 lbs