Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
563910 NVENT ERIFLEX Power Distribution Blocks, BD Series, Distribution Block, 4-P, 100A Max
MFG Item Number
BD-80-100AL
563910 NVENT ERIFLEX Power Distribution Blocks, BD Series, Distribution Block, 4-P, 100A Max
MFG Item Number
BD-80-100AL
Description
Power Distribution Blocks, BD Series
Distribution Block, 4-P, 100A Max
Mount with DIN Rail Clips or Screw to Panel Two and Four Pole Configurations 125A and 160A Neutral Bars IEC 60947‑7‑1 Compliant RoHS Compliant Erico power distribution blocks feature a compact design with multiple mounting options. Large end terminals, insulating screens between rows, and a transparent cover provide safe connections and visual clarity.
Specifications
Specifications
Manufacturer Part Number
BD-80-100AL
Manufacturer
NVENT ERIFLEX
Product Series
BD
Family Series
NVENT ERIFLEX Power Distribution Blocks, BD Series
Description
Distribution Block, 4-P, 100A Max per IEC Standards, BD80/100AL
Number of Poles
2
AC Voltage
500 VAC
Current Rating
100 A
Number of Inputs per Pole
2
Number of Outputs per Pole
13
Electrical Connection
Box Lug/Box Lug
Mounting
DIN Rail/Panel Mount
Line Side Wire Range
4-8 AWG
Output Wire Range
(6) 12-16 AWG, (7) 10-14 AWG
Cover Included
Yes
Composition
Thermoplastic
Color
Gray
Approvals
CE, IEC
Net Weight
0.445 lbs
Gross Weight
0.49 lbs
563910
NVENT ERIFLEX Power Distribution Blocks, BD Series